Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 8315285

  • Zoro # G9282086


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
6.20mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315285
Zoro #
G9282086
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00mm
Shank Dia.
6.20mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
30.00mm
Tap Thread Size
M8-1.25
Square Size
5.00mm
Tap Length Standard
JIS
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Shank Length
49.00 mm
Drill Bit Size
34.84mm, 35.10mm, 35.36mm, 35.62mm, 35.88mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Size
M8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
389
Tap Shank Standard
ANSI
Thread Pitch
1.25mm
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Standard
Metric Coarse
Extended Neck
No
Thread Limit
OH4
Material Grade - Machining
389
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Metric
Primary Material Application ISO Code
K, N
Number of Pieces
1
List Number
389

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size H, Thread Limit OH4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.