Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 0144101
Zoro # G9275673
product price: $64.79
/eaKey Features
Shank Dia.
0.255"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0144101
Zoro #
G9275673
UPC #
-
Country of Origin
Brazil
Dimensions
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
6"
Thread Length
1-1/2"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
65% Thread Drill Size
#5
Square Size
0.1910 in
Shank Length
4 1/2 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Tap Length Standard
ANSI
Thread Size
1/4"-20
Size
1/4"
Description
Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.