Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 0144301

  • Zoro # G9275691


product price: $62.49
/ea

Key Features

Shank Dia.
0.318"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0144301
Zoro #
G9275691
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
6"
Thread Length
1-11/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-18
75% Thread Drill Size
F
Shank Length
4 19/64 in
55% Thread Drill Size
I
Tap Length Standard
ANSI
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
Thread Size
5/16"-18
Size
5/16"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
List Number
398
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
398
Thread Standard
UNC
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Threads per Inch
18
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Tap Type
Spiral Flute
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Extended Shank
Yes
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
398
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size 5/16 In.-18, UNC, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.