Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 0144601

  • Zoro # G9275725


product price: $73.39
/ea

Key Features

Shank Dia.
0.323"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0144601
Zoro #
G9275725
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
6"
Thread Length
1-7/8"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
55% Thread Drill Size
W
Shank Length
4 9/32 in
75% Thread Drill Size
U
Square Size
0.2420 in
Tap Length Standard
ANSI
65% Thread Drill Size
V
Thread Size
7/16"-14
Size
7/16"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
List Number
398
Number of Pieces
1
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
398
Extended Shank
Yes
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
398
Extended Neck
Yes
Threads per Inch
14
Thread Limit
H3
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Flute
Thread Standard
UNC
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.