Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3 Flutes

  • Mfr # 0145408

  • Zoro # G9304206


product price: $40.69
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0145408
Zoro #
G9304206
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
15/16"
Tap Thread Size
#8-32
Pitch Diameter Limit
H4
Square Size
0.1650 in
65% Thread Drill Size
3.50 mm
Shank Length
1 7/16 in
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
55% Thread Drill Size
3.60 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
STI Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiCN
List Number
302
Series
302
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Threads per Inch
32
Thread Limit
H4
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Standard
UNC
Material Grade - Machining
302
Primary Material Application ISO Code
M, P
Extended Neck
Yes
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.311 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.