Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1311300508
Zoro # G9276032
product price: $70.39
/eaKey Features
Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1311300508
Zoro #
G9276032
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
80.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.00mm
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
55% Thread Drill Size
5.25 mm
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
Thread Size
M6x1
75% Thread Drill Size
5.00
Shank Length
50.00 mm
Square Size
4.85mm
Tap Length Standard
DIN
Size
M6
Pitch Diameter Limit
Not Rated
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Vanadium High Speed Steel, V, Thread Length 8 mm, 75 Percent Thread Drill Size 5.00, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.