Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1755201

  • Zoro # G9275472


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Overall Length
97.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755201
Zoro #
G9275472
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
97.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
46.00mm
Tap Thread Size
M16-1.50
Drill Bit Size
14.44mm, 14.54mm, 14.64mm, 14.73mm, 14.83mm
Square Size
9.14mm
55% Thread Drill Size
14.90 mm
65% Thread Drill Size
14.70 mm
Shank Length
42.00 mm
75% Thread Drill Size
14.50
Thread Size
M16x1.5
Size
M16
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Oxide
Standards
ANSI
Series
343
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Primary Material Application ISO Code
M, P1
Material Grade - Machining
343
Features
For Blind Hole Applications, Increased Wear Resistance
Measurement System
Metric
Thread Limit
D6
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Thread Pitch
1.50mm
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Number of Pieces
1
List Number
343

Description

Spiral Flute Tap, Thread Size M16x1.5, Metric, Overall Length 96 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 14.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.