Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3 Flutes

  • Mfr # 8013700

  • Zoro # G9306796


product price: $26.36
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8013700
Zoro #
G9306796
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/4"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H3
75% Thread Drill Size
I
55% Thread Drill Size
J
65% Thread Drill Size
9/32 in
Shank Length
1 43/64 in
Square Size
0.2850 in
Thread Size
5/16"-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Bright
Tap Grouping
STI Tap
List Number
S108
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
S108
Features
STI Thread: Yes
Coolant Fed
Non-Coolant Through
Interrupted Thread
Yes
Shank Type - Machining
Straight
Material Grade - Machining
S108
Primary Material Application ISO Code
K, N, P
Thread Limit
H3
Thread Standard
UNF
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.555 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.