Zoro Homepage

Spiral Flute Tap, Bottoming, 4

  • Mfr # 1301301708

  • Zoro # G9276014


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301301708
Zoro #
G9276014
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Tap Length Standard
DIN
75% Thread Drill Size
16.50
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Thread Size
3/4"-10
Square Size
0.4420 in
55% Thread Drill Size
17.20 mm
Shank Length
2 15/32 in
Size
3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Series
13013
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Threads per Inch
10
Secondary Material Application ISO Code
H, K, N, P
Features
High Performance Spiral Flute Taps
Secondary Material Application
All Materials
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
15 Degrees
Thread Limit
2B
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Material Grade - Machining
16500
Primary Material Application
Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Extended Neck
No
List Number
13013
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, High Speed Steel, TiCN, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.