Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 0139801

  • Zoro # G5790303


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0139801
Zoro #
G5790303
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
2"
Thread Size
3/4"-16
Square Size
0.4420 in
Shank Length
1 13/16 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
75% Thread Drill Size
17.50
Size
3/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Tap Grouping
Tap
Series
303
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Standard
UNF
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Limit
H3
Primary Material Application
Stainless Steel, Steel
Threads per Inch
16
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Vanadium High Speed Steel, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.