Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 4 Flutes

  • Mfr # 0141501

  • Zoro # G9272304


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0141501
Zoro #
G9272304
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Square Size
0.3220 in
Shank Length
1 19/32 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Thread Size
9/16"-18
75% Thread Drill Size
12.90
Size
9/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
4
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNF
Series
313NI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, S3
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Threads per Inch
18
Thread Standard
UNF
Tap Shank Standard
DIN
Thread Limit
H3
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Powdered Metal, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.