Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 0141601

  • Zoro # G9272313


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0141601
Zoro #
G9272313
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-21/32"
Tap Thread Size
9/16"-18
Square Size
0.3220 in
Drill Bit Size
0.5048 in, 0.5084 in, 0.5120 in, 0.5156 in, 0.5192 in
Shank Length
1 19/32 in
Thread Size
9/16"-18
75% Thread Drill Size
12.90
Size
9/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
4
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
Oxide
Tap Grouping
Tap
Series
313NI
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Thread Limit
H5
Secondary Material Application ISO Code
H, M, S3
Threads per Inch
18
Extended Neck
Yes
Tap Shank Standard
DIN
Helix Angle
10 Degrees
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-18, UNF, Overall Length 3 19/32 in, Powdered Metal, Black Oxide, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.90, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.