Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 4 Flutes

  • Mfr # 1301301608

  • Zoro # G9276005


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301301608
Zoro #
G9276005
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
55% Thread Drill Size
14.80 mm
Thread Size
5/8"-18
75% Thread Drill Size
13.60
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
65% Thread Drill Size
37/64 in
Square Size
0.3590 in
Shank Length
1 25/32 in
Tap Length Standard
DIN
Size
5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
13013
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
18
Class of Fit
2B
Helix Angle
15 Degrees
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application ISO Code
P
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application
Steel
Coolant Fed
Coolant Through
List Number
13013
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, TiCN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.