Spiral Flute Tap, M10-1.00, Modified Bottoming, Metric Fine, 3 Flutes, TiCN

  • Mfr # 1650001108

  • Zoro # G7494435


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650001108
Zoro #
G7494435
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M10-1.00
Shank Dia.
9.68mm
Thread Length
35.00mm
Tap Dimension Type
Metric
Overall Length
90.00mm
Tap Size
M10
Tap Length Standard
DIN
75% Thread Drill Size
9.00
Square Size
7.26mm
Shank Length
55.00 mm
55% Thread Drill Size
9.25 mm
65% Thread Drill Size
23/64 in
Thread Size
M10x1
Drill Bit Size
8.96mm, 9.03mm, 9.09mm, 9.16mm, 9.22mm
Size
M10
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI, DIN
Tap Style
Spiral Flute
Tap Material
Powdered Metal
Series
16500
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Thread Standard
Metric Fine
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Material Grade - Machining
VC-10
Extended Neck
Yes
Thread Pitch
1.00mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Sharp Cutting Edge; Variable Helix Flute; OSG's Proprietary V Coating; Powder Metallurgy HSS
Number of Pieces
1
List Number
16500

Description

Spiral Flute Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Powdered Metal, V, Thread Length 10 mm, 75 Percent Thread Drill Size 9.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.