Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M12-1.75, Modified Bottoming, Metric Coarse, Bright

  • Mfr # 8315314

  • Zoro # G9282131


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82.00mm
Tap Style
Spiral Flute
Shank Dia.
8.50mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8315314
Zoro #
G9282131
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
82.00mm
Shank Dia.
8.50mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
38.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M12-1.75
Drill Bit Size
7.22mm, 7.27mm, 7.32mm, 7.37mm, 7.41mm
Square Size
6.50mm
Tap Length Standard
JIS
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30
Shank Length
52.00 mm
Size
M12

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
389
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Tap Grouping
Tap
Standards
JIS
Cutting Direction - Machining
Right Hand
Series
389
Tap Shank Standard
JIS
Features
Micrograin Carbide Body Superior Hardness and Wear Resistance Versus High Speed Steel, Modified Bottom Provides Versatile Use In Both Through And Blind Hole Applications
Helix Angle
15 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N
Thread Pitch
1.75mm
Material Grade - Machining
389
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Thread Standard
Metric Coarse
Thread Limit
OH4

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 81 mm, High Speed Steel, Bright (Uncoated), Thread Length 29 mm, 75 Percent Thread Drill Size 10.30, Thread Limit OH4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.