Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide

  • Mfr # 2992601

  • Zoro # G2849025


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Overall Length
91.00mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2992601
Zoro #
G2849025
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
91.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
Tap Thread Size
M14-2.00
Pitch Diameter Limit
D7
Shank Length
41.00 mm
Drill Bit Size
11.92mm, 12.05mm, 12.18mm, 12.31mm, 12.44mm
65% Thread Drill Size
31/64 in
55% Thread Drill Size
12.50 mm
75% Thread Drill Size
12.00
Square Size
8.17mm
Thread Size
M14x2
Size
M14

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Standards
ANSI
List Number
299
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Series
299
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, K, M, P
Thread Pitch
2.00mm
Helix Angle
45 Degrees
Primary Material Application
Steel
Material Grade - Machining
299
Thread Standard
Metric Coarse
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Extended Neck
Yes
Thread Limit
D7

Description

Spiral Flute Tap, Thread Size M14x2, Metric, Overall Length 91 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 12.00, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.