Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M14-1.50, Modified Bottoming, Metric Fine, 3 Flutes, TiCN

  • Mfr # 1650001808

  • Zoro # G7496386


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M14-1.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650001808
Zoro #
G7496386
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M14-1.50
Overall Length
100.00mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Thread Length
50.00mm
Tap Size
M14
Drill Bit Size
12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm
Shank Length
49.90 mm
65% Thread Drill Size
1/2 in
Tap Length Standard
DIN
Thread Size
M14x1.5
Square Size
8.18mm
75% Thread Drill Size
12.50
55% Thread Drill Size
12.90 mm
Size
M14
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Number of Flutes
3
Tap Finish
TiCN
Tap Style
Spiral Flute
Standards
ANSI, DIN
Tap Material
Powdered Metal
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
16500
Tap Shank Standard
DIN
Thread Limit
D6
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16500
Thread Pitch
1.50mm
Primary Material Application ISO Code
H, M, P
Measurement System
Metric
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 100 mm, Powdered Metal, V, Thread Length 16 mm, 75 Percent Thread Drill Size 12.50, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.