Spiral Flute Tap, M16-2.00, Modified Bottoming, Metric Coarse, 3 Flutes, TiCN

  • Mfr # 1650002108

  • Zoro # G8576906


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M16-2.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1650002108
Zoro #
G8576906
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M16-2.00
Thread Length
54.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Size
M16
Shank Dia.
12.00mm
Thread Size
M16x2
65% Thread Drill Size
9/16 in
55% Thread Drill Size
14.50 mm
Shank Length
56.00 mm
Tap Length Standard
DIN
75% Thread Drill Size
14.00
Square Size
9.14mm
Drill Bit Size
13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm
Size
M16
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
3
Tap Finish
TiCN
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
Powdered Metal
Standards
ANSI, DIN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
16500
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Pitch
2.00mm
Helix Angle
Variable
Thread Limit
D7
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Thread Standard
Metric Coarse
Material Grade - Machining
16500
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16500
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, V, Thread Length 16 mm, 75 Percent Thread Drill Size 14.00, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.