Spiral Flute Tap, M20-2.50, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311800208

  • Zoro # G9288745


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M20-2.50
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1311800208
Zoro #
G9288745
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M20-2.50
Tap Size
M20
Tap Dimension Type
Metric
Overall Length
200.00mm
Shank Dia.
16.30mm
Thread Length
51.00mm
Shank Length
97.00 mm
75% Thread Drill Size
17.50
65% Thread Drill Size
45/64 in
Drill Bit Size
17.40mm, 17.56mm, 17.73mm, 17.89mm, 18.05mm
Thread Size
M20x2.5
55% Thread Drill Size
18.20 mm
Tap Length Standard
DIN
Square Size
12.42mm
Size
M20
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Series
13118
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, N
Primary Material Application ISO Code
H, K, P
Thread Limit
D8
Tap Shank Standard
ANSI
Material Grade - Machining
16500
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Thread Pitch
2.50mm
Primary Material Application
Cast Iron, Hardened Steel, Steel
Features
Ductile Castings, Wind Energy Industry
Helix Angle
15 Degrees
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 200 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.