Zoro Homepage

Spiral Flute Tap, M22x1.50, Modified Bottom, Semi-Bottom, 4 Flutes

  • Mfr # 1650002608

  • Zoro # G1512090


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00 mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
17.70 mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650002608
Zoro #
G1512090
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00 mm
Shank Dia.
17.70 mm
Tap Size
M22
65% Thread Drill Size
20.75 mm
55% Thread Drill Size
20.90 mm
Tap Length Standard
DIN
Thread Size
M22x1.5
Square Size
13.28mm
Thread Length
16.00 mm
Tap Thread Size
M22x1.50
Shank Length
57.60 mm
Drill Bit Size
20.44mm, 20.54mm, 20.64mm, 20.73mm, 20.83mm
75% Thread Drill Size
0.8438
Size
M22

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Accelerates chip evacuation, High Wear Resistance, Long tool life, Stabilizes Chip Shape
Series
16500
Helix Angle
Variable
Thread Pitch
1.50mm
Thread Limit
D6
Coolant Fed
Non-Coolant Through
Standards
DIN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16500
Tap Finish
TiCN

Description

Spiral Flute Tap, Thread Size M22x1.5, Metric, Overall Length 125 mm, Powdered Metal, V, Thread Length 16 mm, 75 Percent Thread Drill Size 0.8438, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.