Spiral Flute Tap, M24-3.00, Modified Bottoming, 4 Flutes, Metric Coarse

  • Mfr # 2994401

  • Zoro # G3450316


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
19.30mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2994401
Zoro #
G3450316
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
125.00mm
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Tap Thread Size
M24-3.00
Thread Length
56.00mm
Pitch Diameter Limit
D8
Shank Length
56.00 mm
65% Thread Drill Size
27/32 in
Square Size
14.47mm
75% Thread Drill Size
0.8281
Thread Size
M24x3
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
55% Thread Drill Size
55/64 in
Size
M24

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
299
Tap Finish
Oxide
Tap Grouping
Tap
Number of Pieces
1
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Series
299
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Helix Angle
45 Degrees
Primary Material Application
Steel
Material Grade - Machining
299
Thread Limit
D8
Shank Type - Machining
Straight
Measurement System
Metric
Features
Spiral Flute Tap Good for All Material
Extended Neck
Yes
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, K, M, P
Thread Pitch
3.00mm

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 124 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D8, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.