Spiral Flute Tap, M24-3.00, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1311701701

  • Zoro # G9278105


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311701701
Zoro #
G9278105
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Thread Length
56.00mm
Overall Length
160.00mm
Tap Size
M24
Shank Dia.
19.30mm
Tap Dimension Type
Metric
Square Size
14.48mm
Shank Length
136.00 mm
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
55% Thread Drill Size
55/64 in
75% Thread Drill Size
0.8281
65% Thread Drill Size
27/32 in
Tap Length Standard
DIN
Thread Size
M24x3
Size
M24
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Grouping
Tap
Series
13117
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16500
Thread Limit
D19
Measurement System
Metric
Primary Material Application ISO Code
H, K, P
Features
Wind Energy Applications
Extended Neck
No
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Standard
Metric Coarse
Secondary Material Application
Stainless Steel
Thread Pitch
3.00mm
Helix Angle
45 Degrees
Primary Material Application
Cast Iron, Hardened Steel, Steel
Number of Pieces
1
List Number
13117

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 160 mm, High Speed Steel, Black Oxide, Thread Length 24 mm, 75 Percent Thread Drill Size 0.8281, Thread Limit D19, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.