Spiral Flute Tap, M24-3.00, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311800508

  • Zoro # G9288763


product price:  $255.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M24-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311800508
Zoro #
G9288763
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M24-3.00
Shank Dia.
19.30mm
Tap Size
M24
Tap Dimension Type
Metric
Thread Length
56.00mm
Overall Length
200.00mm
55% Thread Drill Size
55/64 in
Thread Size
M24x3
65% Thread Drill Size
27/32 in
Shank Length
92.00 mm
Drill Bit Size
20.88mm, 21.08mm, 21.27mm, 21.47mm, 21.66mm
75% Thread Drill Size
0.8281
Square Size
14.48mm
Tap Length Standard
DIN
Size
M24
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13118
Tap Shank Standard
ANSI
Thread Pitch
3.00mm
Material Grade - Machining
16500
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Limit
D9
Primary Material Application ISO Code
H, K, P
Extended Neck
Yes
Shank Type - Machining
Straight
Features
Ductile Castings, Wind Energy Industry
Primary Material Application
Cast Iron, Hardened Steel, Steel
Measurement System
Metric
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M24x3, Metric, Overall Length 200 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.