Spiral Flute Tap, M27-3.00, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311801808

  • Zoro # G9288894


product price:  $324.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M27-3.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311801808
Zoro #
G9288894
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M27-3.00
Tap Dimension Type
Metric
Thread Length
64.00mm
Shank Dia.
22.70mm
Overall Length
160.00mm
Tap Size
M27
Thread Size
M27x3
Drill Bit Size
23.88mm, 24.08mm, 24.27mm, 24.47mm, 24.66mm
Square Size
17.07mm
65% Thread Drill Size
0.9634 in
75% Thread Drill Size
0.9480
Shank Length
72.00 mm
Tap Length Standard
DIN
Size
M27
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13118
Tap Shank Standard
DIN
Measurement System
Metric
Primary Material Application
Cast Iron, Hardened Steel, Steel
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Thread Pitch
3.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Thread Standard
Metric Coarse
Thread Limit
D19
Features
Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance, Provides Greater Reach
Secondary Material Application ISO Code
H, M, N
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application ISO Code
H, K, P
Material Grade - Machining
13118
List Number
13118
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M27x3, Metric, Overall Length 160 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.