Zoro Homepage

Spiral Flute Tap, M30-1.50, Modified Bottoming, 4 Flutes, Metric Fine

  • Mfr # 2995001

  • Zoro # G9280004


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Overall Length
138.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
25.45mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2995001
Zoro #
G9280004
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
138.00mm
Shank Dia.
25.45mm
Tap Size
M30
Tap Dimension Type
Metric
Thread Length
65.00mm
Tap Thread Size
M30-1.50
Pitch Diameter Limit
D6
Shank Length
60.00 mm
Thread Size
M30x1.5
65% Thread Drill Size
28.73 mm
Drill Bit Size
28.44mm, 28.54mm, 28.64mm, 28.73mm, 28.83mm
Square Size
19.45mm
75% Thread Drill Size
28.54
Size
M30

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Fine
Tap Grouping
Tap
List Number
299
Number of Pieces
1
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Series
299
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Features
Spiral Flute Tap Good for All Material
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Material Grade - Machining
299
Thread Pitch
1.50mm
Helix Angle
45 Degrees
Primary Material Application
Steel
Thread Limit
D6
Secondary Material Application ISO Code
H, K, M, P

Description

Spiral Flute Tap, Thread Size M30x1.5, Metric, Overall Length 138 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 27.99 mm, 75 Percent Thread Drill Size 28.54, Thread Limit D6, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.