Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, M36-4.00, Plug, Metric Coarse, 4 Flutes, TiCN

  • Mfr # 1311802108

  • Zoro # G9288921


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M36-4.00
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311802108
Zoro #
G9288921
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M36-4.00
Thread Length
76.00mm
Overall Length
200.00mm
Shank Dia.
29.56mm
Tap Size
M36
Tap Dimension Type
Metric
Shank Length
82.00 mm
75% Thread Drill Size
1.2638
Drill Bit Size
31.84mm, 32.10mm, 32.36mm, 32.62mm, 32.88mm
65% Thread Drill Size
1.2843 in
Square Size
23.50mm
Thread Size
M36x4
Tap Length Standard
DIN
Size
M36
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Tap Grouping
Tap
Standards
DIN
Series
13118
Cutting Direction - Machining
Right Hand
Material Grade - Machining
13118
Features
Increased Hardness, Increased Wear Resistance, Lubricity and Wear Resistance, Provides Greater Reach
Thread Pitch
4.00mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel
Thread Limit
D21
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Tap Shank Standard
DIN
Helix Angle
15 Degrees
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, N
Primary Material Application
Cast Iron, Hardened Steel, Steel
Primary Material Application ISO Code
H, K, P
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
13118

Description

Spiral Flute Tap, Thread Size M36x4, Metric, Overall Length 200 mm, High Speed Steel, TiCN, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.