Spiral Flute Tap, M42-4.50, Modified Bottoming, Metric Coarse, 4 Flutes, Oxide

  • Mfr # 1312601501

  • Zoro # G9277877


product price:  $877.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M42-4.50
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312601501
Zoro #
G9277877
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
M42-4.50
Overall Length
300.00mm
Shank Dia.
36.50mm
Tap Dimension Type
Metric
Tap Size
M42
Thread Length
81.00mm
Tap Length Standard
DIN
75% Thread Drill Size
37.62
Square Size
27.23mm
65% Thread Drill Size
38.20 mm
Thread Size
M42x4.5
Drill Bit Size
37.32mm, 37.62mm, 37.91mm, 38.20mm, 38.49mm
Shank Length
152.00 mm
Size
M42
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
Metric Coarse
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Standards
DIN
Series
13126
Cutting Direction - Machining
Right Hand
Features
Horizontal Tapping
Thread Pitch
4.50mm
Thread Standard
Metric Coarse
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Thread Limit
D11
Primary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application
Stainless Steel
Tap Shank Standard
DIN
Primary Material Application ISO Code
H, K, P
Material Grade - Machining
13126
Measurement System
Metric
Extended Neck
Yes
Helix Angle
15 Degrees
Secondary Material Application ISO Code
M
List Number
13126
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M42x4.5, Metric, Overall Length 300 mm, High Speed Steel, Black Oxide, Thread Length 36 mm, 75 Percent Thread Drill Size 37.62, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.