Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1650507808

  • Zoro # G0219849


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650507808
Zoro #
G0219849
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.870"
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Tap Thread Size
1-3/8"-8
Pitch Diameter Limit
H9
Thread Length
13/16 in
Square Size
0.8310 in
Tap Length Standard
DIN
Thread Size
1-3/8"-8
65% Thread Drill Size
1.2695 in
Drill Bit Size
1.2451 in, 1.2532 in, 1.2613 in, 1.2695 in, 1.2776 in
75% Thread Drill Size
1.2532
Shank Length
3 5/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNS
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
V
List Number
16505
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16505
Thread Limit
H9
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Shank Type - Machining
Straight
Material Grade - Machining
16505, VC-10
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Primary Material Application ISO Code
H, M, P
Threads per Inch
8
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-8, 8UN, Overall Length 7 7/8 in, Powdered Metal, V, Thread Length 53/64 in, 75 Percent Thread Drill Size 1.2532, Thread Limit H9, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.