Spiral Flute Tap, Modified Bottoming, 0
Mfr # 1650508108
Zoro # G0219919
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.870"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.233"
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1650508108
Zoro #
G0219919
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
7.870"
Shank Dia.
1.233"
Tap Size
1/2"
Tap Dimension Type
Inch
Tap Thread Size
1-1/2"-8
Pitch Diameter Limit
H9
Thread Length
13/16 in
75% Thread Drill Size
1.3782
Drill Bit Size
1.3701 in, 1.3782 in, 1.3863 in, 1.3945 in, 1.4026 in
Shank Length
3 5/16 in
Thread Size
1-1/2"-8
Square Size
0.9250 in
Tap Length Standard
DIN
65% Thread Drill Size
1.3945 in
Description
Spiral Flute Tap, Thread Size 1 1/2 In.-8, 8UN, Overall Length 7 7/8 in, Powdered Metal, V, Thread Length 53/64 in, 75 Percent Thread Drill Size 1.3782, Thread Limit H9, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.