Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654002808

  • Zoro # G0221790


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Overall Length
140.00mm
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
25.10mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654002808
Zoro #
G0221790
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
140.00mm
Shank Dia.
25.10mm
Tap Size
M22
Tap Dimension Type
Metric
Tap Thread Size
M22-2.50
Thread Length
31.80mm
Drill Bit Size
19.40mm, 19.56mm, 19.73mm, 19.89mm, 20.05mm
65% Thread Drill Size
25/32 in
55% Thread Drill Size
51/64 in
75% Thread Drill Size
19.50
Thread Size
M22x2.5
Shank Length
72.60 mm
Tap Length Standard
DIN
Square Size
13.28mm
Pitch Diameter Limit
D7

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Features
Accelerates Chip Evacuation, High Wear Resistance, Long Tool Life, Stabilizes Chip Shape
Thread Pitch
2.50mm
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Thread Limit
D7
Material Grade - Machining
16540
Secondary Material Application ISO Code
K, N, P
Thread Standard
Metric Coarse
Tap Shank Standard
DIN
Coolant Fed
Coolant Through
Helix Angle
Variable
Measurement System
Metric
Primary Material Application
Hardened Steel, Stainless Steel, Steel
List Number
16540
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140 mm, Powdered Metal, TiCN, Thread Length 25 mm, 75 Percent Thread Drill Size 19.50, Thread Limit D7, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.