Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654501608

  • Zoro # G0221291


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.330"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654501608
Zoro #
G0221291
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.330"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
1-1/4"
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Tap Length Standard
DIN
Shank Length
1 7/8 in
Square Size
0.4420 in
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
75% Thread Drill Size
17.50
55% Thread Drill Size
17.90 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16545
Helix Angle
Variable
Material Grade - Machining
16545, VC-10
Secondary Material Application
Aluminum, Cast Iron, Steel
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Extended Neck
Yes
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Threads per Inch
16
Tap Shank Standard
DIN
Thread Limit
H5
Shank Type - Machining
Straight
Thread Standard
UNF
List Number
16545
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Powdered Metal, TiCN, Thread Length 1 in, 75 Percent Thread Drill Size 17.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.