Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654501708

  • Zoro # G0221212


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.510"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654501708
Zoro #
G0221212
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.510"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Thread Length
1-1/4"
Tap Thread Size
7/8"-9
Tap Length Standard
DIN
Shank Length
2 27/32 in
Drill Bit Size
0.7595 in, 0.7668 in, 0.7740 in, 0.7812 in, 0.7884 in
65% Thread Drill Size
25/32 in
Thread Size
7/8"-9
55% Thread Drill Size
51/64 in
Square Size
0.5220 in
75% Thread Drill Size
19.50
Pitch Diameter Limit
H6

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Series
16545
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16545, VC-10
Thread Limit
H6
Threads per Inch
9
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Standard
UNC
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Helix Angle
Variable
Shank Type - Machining
Straight
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 33/64 in, Powdered Metal, TiCN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 19.50, Thread Limit H6, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.