Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654502708

  • Zoro # G0221352


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5.910"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.021"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654502708
Zoro #
G0221352
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5.910"
Shank Dia.
1.021"
Tap Size
1/4"
Tap Dimension Type
Inch
Thread Length
1-1/2"
Pitch Diameter Limit
H8
Tap Thread Size
1-1/4"-12
Drill Bit Size
1.1634 in, 1.1688 in, 1.1742 in, 1.1796 in, 1.1851 in
Thread Size
1-1/4"-12
Square Size
0.7660 in
Tap Length Standard
DIN
75% Thread Drill Size
1.1688
65% Thread Drill Size
1.1796 in
Shank Length
2 13/16 in

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
V
List Number
16545
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable
Extended Neck
Yes
Material Grade - Machining
16545, VC-10
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Thread Limit
H8
Features
Any Application, Any Material, Any Time
Threads per Inch
12
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNF
Primary Material Application ISO Code
H, M, P

Description

Spiral Flute Tap, Thread Size 1 1/4 In.-12, UNF, Overall Length 5 29/32 in, Powdered Metal, TiCN, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 1.1688, Thread Limit H8, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.