Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 0

  • Mfr # 1654503808

  • Zoro # G0221413


product price: $1,609.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.840"
Number of Flutes
0
Tap Material
Powdered Metal
Shank Dia.
1.644"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654503808
Zoro #
G0221413
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
9.840"
Shank Dia.
1.644"
Tap Size
2"
Tap Dimension Type
Inch
Thread Length
2-11/16"
Tap Thread Size
2"-4-1/2
Square Size
1.2330 in
Thread Size
2"-4-1/2
Drill Bit Size
1.7691 in, 1.7835 in, 1.7979 in, 1.8124 in, 1.8268 in
65% Thread Drill Size
1.8124 in
75% Thread Drill Size
1.7835
Tap Length Standard
DIN
Shank Length
4 5/16 in
Pitch Diameter Limit
H12

Details

Item
Spiral Flute Tap
Number of Flutes
0
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Measurement System
Fractional Inch
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Threads per Inch
4 1/2
Tap Shank Standard
DIN
Material Grade - Machining
16545, VC-10
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNC
Coolant Fed
Coolant Through
Thread Limit
H12
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
Variable
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 2 In.-4.5, UNC, Overall Length 9 27/32 in, Powdered Metal, TiCN, Thread Length 2 43/64 in, 75 Percent Thread Drill Size 1.7835, Thread Limit H12, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.