Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652001208

  • Zoro # G0222183


product price: $71.39
/ea

Key Features

Shank Dia.
3.60mm
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652001208
Zoro #
G0222183
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.60mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
100.00mm
Thread Length
5.30mm
Tap Thread Size
M3-0.35
Pitch Diameter Limit
D3
Square Size
2.79 mm
55% Thread Drill Size
2.75 mm
Shank Length
82.00 mm
75% Thread Drill Size
2.70 mm
Thread Size
M3x0.35
65% Thread Drill Size
2.70 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
List Number
16520
Number of Pieces
1
Tap Finish
V
Tap Thread Type
Metric Fine
Series
16520
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Material Grade - Machining
16520
Measurement System
Metric
Tap Type
Spiral Flute
Thread Standard
Metric Fine
Thread Limit
D3
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Pitch
0.35mm
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
K, N, P
Extended Shank
Yes
Helix Angle
Variable

Description

Extension Tap, Thread Size M3x0.35, Metric, Overall Length 100 mm, Powdered Metal, V, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.