Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652501508

  • Zoro # G0221921


product price: $56.89
/ea

Key Features

Shank Dia.
0.220"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652501508
Zoro #
G0221921
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Overall Length
4.920"
Thread Length
1-1/4"
Pitch Diameter Limit
H3
Tap Thread Size
#12-28
65% Thread Drill Size
#13
Shank Length
3 47/64 in
55% Thread Drill Size
#12
Thread Size
#12-28
Square Size
0.1650 in
75% Thread Drill Size
4.60 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Finish
V
List Number
16525
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16525
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16525
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Extended Neck
Yes
Extended Shank
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Tap Type
Spiral Flute
Measurement System
Pipe
Helix Angle
Variable

Description

Extension Tap, Thread Size #12-28, UNF, Overall Length 4 59/64 in, Powdered Metal, V, Right Hand, 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.