Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 0 Flutes

  • Mfr # 1652503908

  • Zoro # G0222028


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.429"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652503908
Zoro #
G0222028
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Overall Length
7.090"
Thread Length
1-1/4"
Tap Thread Size
9/16"-18
Pitch Diameter Limit
H5
65% Thread Drill Size
33/64 in
75% Thread Drill Size
12.90 mm
Thread Size
9/16"-18
55% Thread Drill Size
13.25 mm
Square Size
0.3220 in
Shank Length
4 15/64 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNF
Number of Pieces
1
List Number
16525
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16525
Tap Type
Spiral Flute
Material Grade - Machining
16525
Primary Material Application ISO Code
H, M, P
Extended Shank
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
18
Measurement System
Fractional Inch
Thread Standard
UNF
Extended Neck
Yes
Helix Angle
Variable

Description

Extension Tap, Thread Size 9/16 In.-18, UNF, Overall Length 7 5/64 in, Powdered Metal, V, Right Hand, 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.