Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654000308

  • Zoro # G0221468


product price: $65.39
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654000308
Zoro #
G0221468
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
80.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
8.00mm
Tap Thread Size
M7-1.00
Drill Bit Size
5.96mm, 6.03mm, 6.09mm, 6.16mm, 6.22mm
Thread Size
M7x1
Square Size
6.05mm
Tap Length Standard
DIN
65% Thread Drill Size
C
75% Thread Drill Size
6.00
55% Thread Drill Size
D
Shank Length
50.00 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
V
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
16540
Thread Pitch
1.00mm
Measurement System
Metric
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
1654
Tap Shank Standard
ANSI
Thread Limit
D5
Helix Angle
Variable
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 80 mm, Powdered Metal, TiCN, Thread Length 8 mm, 75 Percent Thread Drill Size 6.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.