Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654001008

  • Zoro # G0221580


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654001008
Zoro #
G0221580
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
31.80mm
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
Shank Length
61.00 mm
Tap Length Standard
DIN
Drill Bit Size
5.96mm, 6.03mm, 6.09mm, 6.16mm, 6.22mm
75% Thread Drill Size
8.50
Square Size
7.26mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
DIN
Series
16540
Cutting Direction - Machining
Right Hand
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
16540
Measurement System
Metric
Thread Pitch
1.50mm
Helix Angle
Variable
Thread Standard
Metric Coarse
Thread Limit
D6
Primary Material Application ISO Code
H, M, P
Shank Type - Machining
Straight
Features
Osg'S Proprietary V Coating, Powder Metallurgy Hss, Sharp Cutting Edge, Variable Helix Flute
Coolant Fed
Coolant Through
Extended Neck
Yes
Tap Shank Standard
DIN
Secondary Material Application
Aluminum, Cast Iron, Steel
Number of Pieces
1
List Number
16540

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Powdered Metal, TiCN, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.