Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654500108

  • Zoro # G0221090


product price: $55.19
/ea

Key Features

Overall Length
3.150"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654500108
Zoro #
G0221090
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.150"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/4"
Tap Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Shank Length
1 15/16 in
Square Size
0.1900 in
Tap Length Standard
DIN
75% Thread Drill Size
#7
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Thread Size
1/4"-20
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Thread Direction
Right Hand
Tap Finish
V
Tap Thread Type
UNC
Standards
DIN
Series
16545
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
DIN
Coolant Fed
Coolant Through
Threads per Inch
20
Material Grade - Machining
16545, VC-10
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Limit
H5
Features
Any Application, Any Material, Any Time
Helix Angle
Variable
Primary Material Application ISO Code
H, M, P
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Powdered Metal, TiCN, Thread Length 13/32 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.