Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654501108

  • Zoro # G0221300


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.330"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654501108
Zoro #
G0221300
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.330"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1-1/4"
Tap Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Drill Bit Size
0.4759 in, 0.4813 in, 0.4867 in, 0.4921 in, 0.4976 in
Thread Size
9/16"-12
Square Size
0.3220 in
Shank Length
2 11/32 in
75% Thread Drill Size
12.20
65% Thread Drill Size
12.50 mm
Tap Length Standard
DIN
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16545
Material Grade - Machining
16545, VC-10
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Cast Iron, Steel
Threads per Inch
12
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Extended Neck
Yes
Shank Type - Machining
Straight
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Thread Limit
H5
Primary Material Application ISO Code
H, M, P
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 21/64 in, Powdered Metal, TiCN, Thread Length 43/64 in, 75 Percent Thread Drill Size 12.20, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.