Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming 0 Flutes

  • Mfr # 1654501408

  • Zoro # G0221221


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.940"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1654501408
Zoro #
G0221221
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3.940"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-1/4"
Tap Thread Size
5/8"-18
Thread Size
5/8"-18
Shank Length
1 25/32 in
75% Thread Drill Size
13.60
Tap Length Standard
DIN
55% Thread Drill Size
14.80 mm
Square Size
0.3590 in
65% Thread Drill Size
37/64 in
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
0
Tap Finish
V
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
16545
Tap Shank Standard
ANSI
Coolant Fed
Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Thread Limit
H5
Threads per Inch
18
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Helix Angle
Variable
Material Grade - Machining
16545, VC-10
Extended Neck
Yes
Measurement System
Fractional Inch
Number of Pieces
1
List Number
16545

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, TiCN, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.