Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645008323

  • Zoro # G9270581


product price: $47.69
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645008323
Zoro #
G9270581
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63.00mm
Tap Size
#8
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Thread Size
#8-32
Thread Length
4-3/14"
Square Size
0.1310 in
Shank Length
1 5/8 in
Thread Size
#8-32
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.40
Tap Length Standard
DIN
Size
#8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Pipe
Tap Finish
TiN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
16450
Primary Material Application
Stainless Steel, Steel
Features
Advanced Chip Control, High Speed Tapping
Primary Material Application ISO Code
M, P
Threads per Inch
32
Thread Limit
H3
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
16450, Vanadium High Speed Steel
Helix Angle
Variable
Tap Shank Standard
ANSI
List Number
16450
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 31/64 in, Vanadium High Speed Steel, TiN, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.