Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645014284

  • Zoro # G9270737


product price: $44.79
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Tap Size
1/4"
Shank Dia.
0.255"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645014284
Zoro #
G9270737
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Tap Size
1/4"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Thread Length
1"
Tap Thread Size
1/4"-28
Tap Length Standard
DIN
55% Thread Drill Size
5.70 mm
Square Size
0.1910 in
Shank Length
1 31/32 in
65% Thread Drill Size
7/32 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
75% Thread Drill Size
5.45
Thread Size
1/4"-28
Size
1/4
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Fractional Inch
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
TiN
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16450
Thread Standard
UNF
Threads per Inch
28
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Thread Limit
H4
Material Grade - Machining
16450, Vanadium High Speed Steel
Features
Premium High Performance Spiral Flute Taps for Stainless Steel
Extended Neck
Yes
Helix Angle
Variable
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Number of Pieces
1
List Number
16450

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Vanadium High Speed Steel, TiN, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.