Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1645505084

  • Zoro # G9271096


product price: $46.39
/ea

Key Features

Overall Length
70.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645505084
Zoro #
G9271096
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
70.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
8.00mm
Tap Thread Size
M5-0.80
Tap Length Standard
DIN
Square Size
3.86mm
75% Thread Drill Size
4.20
Shank Length
45.00 mm
55% Thread Drill Size
4.40 mm
Thread Size
M5x0.8
65% Thread Drill Size
4.30 mm
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
Size
M5
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
16455
Primary Material Application ISO Code
M, P
Thread Pitch
0.80mm
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Features
Advanced chip control, Capable of high speed tapping in synchronized spindles, Long tool life, Trouble-free chip separation, Vanadium HSS with TiN coating, Variable lead flute
Thread Limit
D4
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Tap Shank Standard
ANSI
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Number of Pieces
1
List Number
16455

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Vanadium High Speed Steel, TiN, Thread Length 6.4 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.