Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 1715801

  • Zoro # G9302693


product price: $52.29
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715801
Zoro #
G9302693
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Tap Size
#4
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
11/16"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Square Size
0.1090 in
Shank Length
1 23/64 in
65% Thread Drill Size
2.30 mm
Thread Size
#4-40

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Measurement System
Pipe
Tap Grouping
STI Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Oxide
Number of Pieces
1
List Number
315
Series
315
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application ISO Code
H, M, P
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
40
Material Grade - Machining
315
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 0.251 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.