Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Modified Bottoming, 2

  • Mfr # 2963400

  • Zoro # G9242387


product price: $30.39
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Tap Size
M4
Shank Dia.
3.20mm
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2963400
Zoro #
G9242387
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
53.00mm
Tap Size
M4
Shank Dia.
3.20mm
Tap Dimension Type
Metric
Tap Thread Size
M4-0.70
Thread Length
19.00mm
Square Size
3.33mm
65% Thread Drill Size
3.40 mm
Shank Length
35.00 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
55% Thread Drill Size
3.50 mm
Size
M4
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Measurement System
Metric
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
296
Thread Standard
Metric Coarse
Helix Angle
50 Degrees
Thread Pitch
0.70mm
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Limit
D4
Features
Complete Offering, Efficient chip evacuation, For blind hole applications, HSSE material, Inch and Metric, Increased wear resistance, Slow spiral, Spiral Flute
Material Grade - Machining
Bright
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper
List Number
296
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, Bright (Uncoated), Thread Length 5 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.