Spiral Flute Tap, Modified Bottoming, 2
Mfr # 2963800
Zoro # G9278796
product price: $31.99
/eaKey Features
Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2963800
Zoro #
G9278796
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Square Size
6.05mm
75% Thread Drill Size
H
Thread Size
M8x1.25
Shank Length
40.00 mm
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
Size
M8
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, High Speed Steel, Bright (Uncoated), Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.