Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 1316110001

  • Zoro # G9272751


product price: $67.49
/ea

Key Features

Overall Length
46.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110001
Zoro #
G9272751
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
46.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
13.00mm
Tap Thread Size
M2.5-0.45
55% Thread Drill Size
#44
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45
Drill Bit Size
2.03mm, 2.06mm, 2.09mm, 2.12mm, 2.15mm
Square Size
2.79mm
75% Thread Drill Size
#46
Shank Length
32.00 mm
Size
M2.5
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Standards
ANSI
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
345NI
Primary Material Application ISO Code
S
Secondary Material Application ISO Code
H, M, S3
Thread Pitch
0.45mm
Measurement System
Metric
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Helix Angle
10 Degrees
Material Grade - Machining
345NI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Thread Limit
D3
Thread Standard
Metric Coarse
List Number
345NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 46 mm, Powdered Metal, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.