Zoro Homepage

Spiral Flute Tap Modified Bottoming, 2 Flutes

  • Mfr # 1715708

  • Zoro # G9302684


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715708
Zoro #
G9302684
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
9/16"
Tap Thread Size
#2-56
Pitch Diameter Limit
H2
55% Thread Drill Size
#49
75% Thread Drill Size
1.73 mm
Thread Size
#2-56
65% Thread Drill Size
1.80 mm
Shank Length
1 23/64 in
Square Size
0.1090 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Grouping
STI Tap
List Number
315
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Series
315
Cutting Direction - Machining
Right Hand
Material Grade - Machining
315
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
M
Thread Limit
H2
Threads per Inch
56
Shank Type - Machining
Straight
Measurement System
Pipe
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Helix Angle
15 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 15/16 in, Powdered Metal, V, Right Hand, Thread Length 0.177 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.